Buy more than* S$200* and get FREE SHIPPING

  • Vibratory Drill

Vibratory Drill PD-1970VR

Item.#
09165396
Mfr.#
PD-1970VR
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Drilling Capacity (mm) Core Bits
Rotation: 70, vibration: 65
Drilling Capability (mm) Concrete
19
Drilling Capacity (mm) Ironworks
13
Cord Length (m)
5
Power Consumption (W)
710
Current (A)
7.5
Length (mm)
340
Frequency (min-1)
Low speed: 0 - 20000, high speed: 0 - 43200
Drilling Capacity (mm) Woodworks
40
Chucking Ability (mm)
1.5 - 13
Revolution (min-1[r.p.m])
Low speed: 0 - 1250, high speed: 0 - 2700
Power (V)
Single-phase 100
Weight (kg)
2.5
Accessories
Chuck handle, auxiliary handle, stopper, carrying case