Buy more than* S$200* and get FREE SHIPPING

  • Drill
  • Drill
  • Drill

Drill D-1100VR

4.45 (11)
Item.#
09165405
Mfr.#
D-1100VR
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Max Boring Capability (mm) Wooden
25
Chucking Ability (mm)
1.0 - 10
Revolution (min-1[r.p.m])
0 - 2800
Power (V)
Single-phase 100
Weight (kg)
1.4
Accessories
Auxiliary handle, stopper, drill set (13 Movies: 1 each 1.5 2.0 2.5 3.0 3.2 3.5 4.0 4.5 4.8 5.0 5.5 6.0 6.5mm), carrying case
Max Boring Capability (mm) Iron
10
Cord Length (m)
2.5
Power Consumption (W)
500
Current (A)
5.4
Length (mm)
260
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
DIY and stainless steel drilling etc.
3
From Japan
On 2016-03-14 14:06:39
Easy to use. Stepless adjustment function and power as it is. I bought it this time because I wanted to use it immediately after arrival because it was attractive with attached drill. Even if there is only the main body, there is no choice but Kiri is a consumable item, so it is good if it comes with it. Kiri was also easy to use. I bought it cheaply but it's made in China. I think that it is good because there are cases.
This review is about item#09165405.
Drilling
5
From Japan
On 2015-05-27 15:19:26
I searched for brand products. Looking for another company was also the same spec and it was expensive and there was not much wired! Anyway, good rotation speed stepless! Even if the chuck does not have a mounting jig it is convenient to be installed! I also recommend the price! After all the drill is constant power wired stepless!
This review is about item#09165405.
DIY at home
5
From Japan
On 2015-03-31 20:10:27
It is very easy to use. Also storage was also good as it was with a case.
This review is about item#09165405.
Wood drilling
5
From Japan
On 2014-08-18 10:17:14
It has an auxiliary handle and it was easy to use. It was a solid feeling than looking at the picture. It's Ryobi and I can use it with confidence.
This review is about item#09165405.
Drilling work of iron plate
5
From Japan
On 2013-10-15 09:05:22
It was a commodity with no complaints with price. There is only RYOBI goods and it seems to be used enough.
This review is about item#09165405.
Plastic 220L It is used to drill a hole in the top of the drum can.
5
From Japan
On 2013-03-05 18:35:35
Up to now it has only about 200 w of power, it took quite some time but it was able to work smoothly because it was powered up.
This review is about item#09165405.
General drilling work
1
From Japan
On 2012-10-09 16:16:15
Drill change can not be done without using it many times. Therefore, I used only one kind of drill. I purchased an extra drill afterwards, but I never used it anymore! It is! I'd like you to never handle such bad products again. In addition, since I did not feel like trading from Monotaro again, I would like you to stop delivering mail! It is!
This review is about item#09165405.
Production of string instruments and string instrument parts.
5
From Japan
On 2012-05-09 03:21:36
Exchange of drill blades is easy. The grip is not thick and thin, it is very easy to grip and the strength of rotation of the drill is easy to operate. Since the depth to be digged also has a simple stopper, it is easy to take a guide and it is safe. It is appreciated that a stopper is attached at this price. Especially for musical instrument production, there are many severe parts, so you can work efficiently. If you want to say greedy If you can fix the stopper properly according to the depth and you can fix it properly more efficiency will be raised but the stopper and subgrip will move freely like a bonus to the last, so if you are not careful and deepen It will change. I hope improvement at this price so that it can be fixed.
This review is about item#09165405.
Car maintenance
5
From Japan
On 2012-03-02 12:34:31
I appreciate that you can buy things of this performance at this price. There is a sense of affinity with a drill set. I am very happy.
This review is about item#09165405.
We use it extensively as drilling and screwdriver tools for large and small electricity, water supply, wooden construction, car repair etc etc.
5
From Japan
On 2010-04-07 11:52:45
There is more power than the drill driver dedicated to screwdriver, it is very convenient to use for versatile use. Although it is a little heavy, I think that this function is inexpensive with the 5,000 yen range.
This review is about item#09165405.