Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Drill

Drill CD-6500

4.67 (3)
Item.#
09165414
Mfr.#
CD-6500
Package Qty.
1PC
Ship pack of
1
103.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Max Boring Capability (mm) Wooden
9
Chucking Ability (mm)
0.5 - 6.5
Cord Length (m)
2
Revolution (min-1[r.p.m])
3000
Power (V)
Single-phase 100
Weight (kg)
0.8
Max Boring Capability (mm) Iron
6.5
Body Dimensions (Length x Width x Height) (mm)
187x55x145
Dimensions (Length L x Width W x Height H) (mm)
187x55x145
Power Consumption (W)
160
Current (A)
1.8
Accessories
Chuck handle
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Processing of metal.
5
From Japan
On 2014-05-21 10:22:17
Very easy to use. Rotation was also able smoothly pierce a hard metal so that very stable. The expectation is more than performance.
This review is about item#09165414.
Metal polishing, etc.
5
From Japan
On 2013-04-02 09:25:46
There is no problem to use, but we will not be able to buy so considerably the price went up from the beginning of the purchase.
This review is about item#09165414.
Plastic hole drilling
4
From Japan
On 2012-02-14 23:04:16
Light to motor sound in the compact may also be quiet. Hole machining of plastic is the main, enough power in this class. In some of the metal and the thickness of the rotation speed also dissatisfaction remains in power shortage. I think enough to DIY work at home.
This review is about item#09165414.