Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cup brush
  • Cup brush
  • Cup brush
  • Cup brush
  • Cup brush

Cup brush AN-075C2

5.00 (2)
Item.#
09165423
Mfr.#
AN-075C2
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Metal Fittings Diameter (mm)
72
Outer Diameter (phi mm)
75
Screw Diameter (mm)
M10
Material
Steel strand wire
Grinding Wheel Diameter (phi mm)
100
Trim Length (mm)
20.0
Maximum Rotation Speed (min-1[r. p.m])
12000
Type
For AN type electric power tools
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for web cleaning of grilled meat
5
From Japan
On 2016-03-09 16:18:26
It is easy to get dirty.
This review is about item#09165423.
Barbecue network shine
5
From Japan
On 2014-04-09 13:29:46
It is useful for processing a lot of net.
This review is about item#09165423.