Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clothes Bleach

Clothes Bleach 6287

by LION
4.00 (2)
Item.#
09165457
Mfr.#
6287
Package Qty.
1PC(1.5kg)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
pH
Alkaline
Outer Dimensions (Width W x Height H x Depth D) (mm)
96x300x96
Ingredients
Sodium hypochlorite (chlorine), sodium hydroxide
Weight (kg)
1.7
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Laundry of clothing and gloves in the factory
3
From Japan
On 2015-09-04 08:52:55
It gets yellowish and smells. I am useful because capacity is just right.
This review is about item#09165457.
I diluted it and used it for black fungus removal of a bath tile
5
From Japan
On 2014-05-05 10:30:07
Although it has a strong smell, is it bad for your body even if you use it occasionally?
This review is about item#09165466.