Buy more than* S$200* and get FREE SHIPPING

  • Handbag Paper Bag

Handbag Paper Bag Plain brown S

5.00 (4)
Item.#
09165633
Mfr.#
Plain brown S
Package Qty.
1Pack(50Sheet)
Ship pack of
1
17.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hand Strap
Round string
Height (mm)
340
Color
Plain brown
Material
Unbleached kraft paper
Paper Thickness (g/m2)
80
Size
MS1
Width (mm)
270
Wedge (mm)
80
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Packing material
5
From Japan
On 2016-02-15 13:51:11
This size is the best if the gore is a bit narrower. Is it a handle part, is not there a flat type rather than a round string? It is good for packing, so what is really good in this size and without handles ...
This review is about item#35651804.
At a store
5
From Japan
On 2015-04-21 22:58:50
Shipping is quick and saved.
This review is about item#09165633.
Purchase bag
5
From Japan
On 2013-09-08 13:51:39
It is a bag with good cost performance. If there is color development etc. at the same price, it is the best. .
This review is about item#09165651.
I bought it for shipping items.
5
From Japan
On 2009-01-29 09:54:45
It was the best for shipping with a thicker material than I expected.
This review is about item#09165667.