Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handbag Paper Bag

Handbag Paper Bag PLAIN BROWN M

5.00 (5)
Item.#
09165642
Mfr.#
PLAIN BROWN M
Package Qty.
1Pack(50Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Plain brown
Material
Unbleached kraft paper
Wedge (mm)
115
Height (mm)
310
Width (mm)
320
Hand Strap
Round string
Paper Thickness (g/m2)
80
Size
3 Years old
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used as packing material
5
From Japan
On 2018-02-09 20:11:21
I always use it to ship items. The material is solid and it is very handy and it is useful.
This review is about item#9165667.
Packing material
5
From Japan
On 2016-02-15 13:51:11
This size is the best if the gore is a bit narrower. Is it a handle part, is not there a flat type rather than a round string? It is good for packing, so what is really good in this size and without handles ...
This review is about item#35651804.
At a store
5
From Japan
On 2015-04-21 22:58:50
Shipping is quick and saved.
This review is about item#09165633.
Purchase bag
5
From Japan
On 2013-09-08 13:51:39
It is a bag with good cost performance. If there is color development etc. at the same price, it is the best. .
This review is about item#09165651.
I bought it for shipping items.
5
From Japan
On 2009-01-29 09:54:45
It was the best for shipping with a thicker material than I expected.
This review is about item#09165667.