Buy more than* S$200* and get FREE SHIPPING

  • Handbag Paper Bag

Handbag Paper Bag Plain Brown L

5.00 (4)
Item.#
09165651
Mfr.#
Plain Brown L
Package Qty.
1Pack(50Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Width (mm)
320
Hand Strap
Round string
Paper Thickness (g/m2)
80
Size
2 Years old
Material
Unbleached kraft paper
Wedge (mm)
115
Height (mm)
410
Color
Plain brown
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Packing material
5
From Japan
On 2016-02-15 13:51:11
This size is the best if the gore is a bit narrower. Is it a handle part, is not there a flat type rather than a round string? It is good for packing, so what is really good in this size and without handles ...
This review is about item#35651804.
At a store
5
From Japan
On 2015-04-21 22:58:50
Shipping is quick and saved.
This review is about item#09165633.
Purchase bag
5
From Japan
On 2013-09-08 13:51:39
It is a bag with good cost performance. If there is color development etc. at the same price, it is the best. .
This review is about item#09165651.
I bought it for shipping items.
5
From Japan
On 2009-01-29 09:54:45
It was the best for shipping with a thicker material than I expected.
This review is about item#09165667.