Buy more than* S$200* and get FREE SHIPPING

  • Handbag Paper Bag

Handbag Paper Bag Plain brown LL

5.00 (5)
Item.#
09165667
Mfr.#
Plain brown LL
Package Qty.
1Pack(50Sheet)
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Thickness (g/m2)
120
Size
Custom B
Width (mm)
380
Hand Strap
Round string
Height (mm)
500
Color
Plain brown
Material
Unbleached kraft paper
Wedge (mm)
150
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used as packing material
5
From Japan
On 2018-02-09 20:11:21
I always use it to ship items. The material is solid and it is very handy and it is useful.
This review is about item#9165667.
Packing material
5
From Japan
On 2016-02-15 13:51:11
This size is the best if the gore is a bit narrower. Is it a handle part, is not there a flat type rather than a round string? It is good for packing, so what is really good in this size and without handles ...
This review is about item#35651804.
At a store
5
From Japan
On 2015-04-21 22:58:50
Shipping is quick and saved.
This review is about item#09165633.
Purchase bag
5
From Japan
On 2013-09-08 13:51:39
It is a bag with good cost performance. If there is color development etc. at the same price, it is the best. .
This review is about item#09165651.
I bought it for shipping items.
5
From Japan
On 2009-01-29 09:54:45
It was the best for shipping with a thicker material than I expected.
This review is about item#09165667.