Buy more than* S$200* and get FREE SHIPPING

  • Handbag Paper Bag, Covered Inpp Film

Handbag Paper Bag, Covered Inpp Film White S

4.83 (6)
Item.#
09165676
Mfr.#
White S
Package Qty.
1Pack(10Sheet)
Ship pack of
1
28.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Material
COATED PAPER PP LAMINATION
Hand Strap
Polyester string
Paper Thickness (g/m2)
140
Size
SWT
Width (mm)
225
Specification
With top and bottom ball
Wedge (mm)
80
Height (mm)
320
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Pamphlets and other accessories.
4
From Japan
On 2017-09-19 08:21:57
It looks good, I think size is good and usability is good. There is always a hole from the corner of the bottom part. Is this price? Maybe it can be helped?
This review is about item#35653274.
I will use it for a bag with a nice goods.
5
From Japan
On 2017-08-02 15:01:36
Light is reflected by slippery, there is a sense of quality and I am very satisfied.
This review is about item#09165685.
When bringing documents to external business partners etc
5
From Japan
On 2017-06-07 07:42:27
It is very solid and easy to hold and rugged. It is an excellent item that is easy to submit to customers.
This review is about item#09165694.
To visitors
5
From Japan
On 2017-04-14 13:06:26
It is a paper bag with gloss and luxury. We stock each size for handover to souvenirs to visitors.
This review is about item#9165737.
Put prize from year-end party
5
From Japan
On 2016-11-26 11:48:05
It was solid and luxurious, and it was perfect for advances. Put prize from year-end party (wine set)
This review is about item#35653292.
Documents, carrying bags for accessories
5
From Japan
On 2013-04-03 19:10:56
Durable and secure.
This review is about item#09165737.