Buy more than* S$200* and get FREE SHIPPING

  • Handbag Paper Bag, Covered Inpp Film

Handbag Paper Bag, Covered Inpp Film White/LL

4.83 (6)
Item.#
09165703
Mfr.#
White/LL
Package Qty.
1Pack(10Sheet)
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
520
Color
White
Material
COATED PAPER PP LAMINATION
Hand Strap
Polyester string
Paper Thickness (g/m2)
160
Size
KA
Width (mm)
380
Specification
With top and bottom ball, and eyelet
Wedge (mm)
120
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Pamphlets and other accessories.
4
From Japan
On 2017-09-19 08:21:57
It looks good, I think size is good and usability is good. There is always a hole from the corner of the bottom part. Is this price? Maybe it can be helped?
This review is about item#35653274.
I will use it for a bag with a nice goods.
5
From Japan
On 2017-08-02 15:01:36
Light is reflected by slippery, there is a sense of quality and I am very satisfied.
This review is about item#09165685.
When bringing documents to external business partners etc
5
From Japan
On 2017-06-07 07:42:27
It is very solid and easy to hold and rugged. It is an excellent item that is easy to submit to customers.
This review is about item#09165694.
To visitors
5
From Japan
On 2017-04-14 13:06:26
It is a paper bag with gloss and luxury. We stock each size for handover to souvenirs to visitors.
This review is about item#9165737.
Put prize from year-end party
5
From Japan
On 2016-11-26 11:48:05
It was solid and luxurious, and it was perfect for advances. Put prize from year-end party (wine set)
This review is about item#35653292.
Documents, carrying bags for accessories
5
From Japan
On 2013-04-03 19:10:56
Durable and secure.
This review is about item#09165737.