Buy more than* S$200* and get FREE SHIPPING

  • Handbag Paper Bag, Covered Inpp Film

Handbag Paper Bag, Covered Inpp Film Black M

5.00 (4)
Item.#
09165721
Mfr.#
Black M
Package Qty.
1Pack(10Sheet)
Ship pack of
1
28.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hand Strap
Polyester string
Paper Thickness (g/m2)
160
Size
GM
Width (mm)
330
Specification
With top and bottom ball, and eyelet
Wedge (mm)
100
Height (mm)
300
Color
Black
Material
COATED PAPER PP LAMINATION
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When bringing documents to external business partners etc
5
From Japan
On 2017-06-07 07:42:27
It is very solid and easy to hold and rugged. It is an excellent item that is easy to submit to customers.
This review is about item#09165694.
To visitors
5
From Japan
On 2017-04-14 13:06:26
It is a paper bag with gloss and luxury. We stock each size for handover to souvenirs to visitors.
This review is about item#9165737.
Put prize from year-end party
5
From Japan
On 2016-11-26 11:48:05
It was solid and luxurious, and it was perfect for advances. Put prize from year-end party (wine set)
This review is about item#35653292.
Documents, carrying bags for accessories
5
From Japan
On 2013-04-03 19:10:56
Durable and secure.
This review is about item#09165737.