Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Handbag Paper Bag, Covered Inpp Film

Handbag Paper Bag, Covered Inpp Film BLACK L

5.00 (3)
Item.#
09165737
Mfr.#
BLACK L
Package Qty.
1Pack(10Sheet)
Ship pack of
1
28.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Material
COATED PAPER PP LAMINATION
Hand Strap
Polyester string
Paper Thickness (g/m2)
160
Size
G2
Width (mm)
330
Specification
With top and bottom ball, and eyelet
Wedge (mm)
100
Height (mm)
450
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
来客者に
5
From Japan
On 2017-04-14 13:06:26
つやがあり高級感のある紙袋です。来客者にお土産をお渡しする用に各サイズをストックしています。
This review is about item#9165737.
Put the prize of the year-end party
5
From Japan
On 2016-11-26 11:48:05
There is a sense of quality if you are firm, it was ideal for Shinmotsu. Put a prize of a year-end party (wine set)
This review is about item#35653292.
Carrier-bag to put documents, small items
5
From Japan
On 2013-04-03 19:10:56
Strong and peace of mind.
This review is about item#09165737.