Buy more than* S$200* and get FREE SHIPPING

  • Square Bottom Bag

Square Bottom Bag LL

4.76 (51)
Item.#
09165791
Mfr.#
LL
Package Qty.
1Pack(100Sheet)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Unbleached kraft paper
Paper Thickness (g/m2)
70
Color
Plain brown
Wedge (mm)
140
Height (mm)
480
Width (mm)
260
Customer Reviews
5 star 42
4 star 7
3 star 1
2 star 1
1 star 0
Review Rating: 4.76
51 Customer Reviews
The reviews are automatic translation.
As a garbage bag
4
From Japan
On 2018-05-14 11:22:37
It is handy to throw away old wheat flour by buying a large amount.
This review is about item#09165773.
For packing goods
5
From Japan
On 2018-04-06 18:37:28
It is cheap, easy to handle, has reasonable dimensions, I always use it all the time.
This review is about item#32647185.
Packaging
5
From Japan
On 2018-03-23 14:41:26
As it is packaged and shipping as it is It can be used with confidence without danger of being torn.
This review is about item#9165791.
Fly packaging
5
From Japan
On 2017-12-05 17:17:12
Even if the oil penetrates pretty well, it will not break easily Fly is well entered. It is very useful.
This review is about item#9165755.
Used when customers take home foods sold
5
From Japan
On 2017-11-06 14:48:54
Previously I used a square bag of another company, but once I tried it, I purchased it with a monotaro. Paper quality is firmer than the one we used before, and recently we are using only things purchased in a monotalou.
This review is about item#9165773.
For packing clothing sale
4
From Japan
On 2017-10-31 15:07:32
I use it for shipping when selling clothes Though it is thin compared to the paper bag of Takkyubin, I can use it without problems for now I am saved because there are many sheets and it is cheap.
This review is about item#9165782.
garbage bag
5
From Japan
On 2017-10-19 19:48:30
I think the thickness of paper is appropriate and easy to use. This time I purchased two types, but the bigger bags feel a bit high, so I want you to make the price a little cheap.
This review is about item#32647167.
Used for shipping
4
From Japan
On 2017-09-13 15:06:06
Although it is thin, it is used for shipping. It is quite convenient. We will also purchase.
This review is about item#9165782.
As handmade packaging
5
From Japan
On 2017-08-15 11:31:37
I use it when handmade event. Anyway, it is speedy delivery and it is cheap so repeat rate is high! Thank you always so much!
This review is about item#9165764.
Bottle packing
5
From Japan
On 2017-08-04 14:43:23
We use this square bottom bag and plastic bag for packing the bottle. Two bottles are included and it is useful.
This review is about item#32647167.