Buy more than* S$200* and get FREE SHIPPING

  • 0.03 mm Polyethylene Bag

0.03 mm Polyethylene Bag No.19

4.43 (81)
Item.#
09165904
Mfr.#
No.19
Package Qty.
1Bag(100Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For subdivision packing / packing materials.
Thickness (mm)
0.03
Dimensions (Width W x Height H) (mm)
400x550
Color
Transparent
Material
Polyethylene
Customer Reviews
5 star 56
4 star 10
3 star 11
2 star 2
1 star 2
Review Rating: 4.43
81 Customer Reviews
The reviews are automatic translation.
In order to put the product
3
From Japan
On 2017-03-24 16:23:22
Very easy to use, it has come in handy. In addition, Buy
This review is about item#11072521.
Bagging of dry matter
4
From Japan
On 2015-11-23 17:02:56
I If any of the 1000 unit.
This review is about item#09165843.
Product finish
5
From Japan
On 2015-08-18 14:55:05
enough
This review is about item#11072555.
For wrapping bread
5
From Japan
On 2015-08-11 02:51:59
Very convenient has come in handy.
This review is about item#09165904.
Use this to get put a slip of when to send the parts.
5
From Japan
On 2015-07-16 10:58:41
When you send back goods to come back is Pretty dirty, but it is enough because it does not or tear.
This review is about item#09165852.
Garbage bag
5
From Japan
On 2014-12-14 13:26:11
For dung processing at the time of walk of the dog. Since the thickness is good there with going to care about. Of course also be used as a normal plastic bag.
This review is about item#09165852.
accessory case
5
From Japan
On 2014-12-12 18:01:13
It is superior in quality and price surface than home improvement of those that have been used until now. I want to continue purchase.
This review is about item#11072537.
Bagging of bolt
5
From Japan
On 2014-11-11 19:32:50
Delivery time also the price is also satisfied with the quality.
This review is about item#11072503.
Put those wet.
1
From Japan
On 2014-11-08 23:19:21
Because the hole is open, it does not put the liquid. I want to specify that the hole is open.
This review is about item#09165877.
Used to package products
5
From Japan
On 2014-10-31 13:46:15
No problem quality. Prices have continued purchase so attractive.
This review is about item#11072512.