Buy more than* S$200* and get FREE SHIPPING

  • 0.06 mm of Polyethylene Bag

0.06 mm of Polyethylene Bag No.601

4.53 (75)
Item.#
09165913
Mfr.#
No.601
Package Qty.
1Bag(50Sheet)
Ship pack of
1
1.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.06
Color
Transparent
Purpose
For subdivision packing / packing materials., For subdivision packing / packing materials.
Dimensions (Width W x Height H) (mm)
70x100
Material
Polyethylene
Customer Reviews
5 star 54
4 star 10
3 star 8
2 star 3
1 star 0
Review Rating: 4.53
75 Customer Reviews
The reviews are automatic translation.
Used for packing processed items
5
From Japan
On 2017-10-17 21:10:38
The thing itself does not replace the thing always used, but I am satisfied with the price.
This review is about item#11072731.
For sampling
5
From Japan
On 2017-10-05 17:32:31
It was thick and there was no stretching even if carrying a heavy article and carrying it.
This review is about item#9165992.
For sorting parts
5
From Japan
On 2017-09-30 09:36:41
Especially, it is using it. It is easy to take out.
This review is about item#11072722.
For rice (10 kg) for sale.
5
From Japan
On 2017-08-17 08:30:40
Peeling of adhesion part is cheap, but this product can be used with confidence without it.
This review is about item#09166017.
Packing goods
5
From Japan
On 2017-08-10 20:07:13
Compared to what we normally used 0.02 mm, it was strong and easy to handle, I thought that COSPA is also good.
This review is about item#9166017.
When delivering goods
5
From Japan
On 2017-06-06 16:51:04
The thickness of nylon is firm and durable A4 size convenient Convenient
This review is about item#11072756.
For subdivision of moisture
5
From Japan
On 2017-05-02 18:51:52
Purchased for subdivision of moisture. It is safe because there is a reasonable thickness.
This review is about item#9165983.
For equipment collection
5
From Japan
On 2017-03-21 16:10:26
Used for collecting used equipment. The size is just right and it fits costly.
This review is about item#9165974.
Product subdivision packing
3
From Japan
On 2017-02-17 14:11:17
Thickness is enough, but as soon as you insert the product, one of the seams (?) On both sides will tear and cut. Is there a lot of countermeasures etc as it is quite frequent?
This review is about item#11072747.
Small entrance
4
From Japan
On 2017-01-30 15:14:18
It was cheaper than the trader I had purchased before, so the delivery date is also short so I changed it here. I will subscribe.
This review is about item#11072756.