Buy more than* S$200* and get FREE SHIPPING

  • 0.06 mm of Polyethylene Bag

0.06 mm of Polyethylene Bag No.603

4.49 (68)
Item.#
09165922
Mfr.#
No.603
Package Qty.
1Bag(50Sheet)
Ship pack of
1
1.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.06
Color
Transparent
Purpose
For subdivision packing / packing materials., For subdivision packing / packing materials.
Dimensions (Width W x Height H) (mm)
80x150
Material
Polyethylene
Customer Reviews
5 star 47
4 star 10
3 star 8
2 star 3
1 star 0
Review Rating: 4.49
68 Customer Reviews
The reviews are automatic translation.
Fixtures for recovery
5
From Japan
On 2017-03-21 16:10:26
Used equipment collected was used. Size will fit in just right cost.
This review is about item#9165974.
Product subdivision packing
3
From Japan
On 2017-02-17 14:11:17
Thickness is enough, but one of the immediately both sides of the seam to put the product (?) It is will be fully torn. Will there What are the measures and the like because it is quite a frequency?
This review is about item#11072747.
Retail division
4
From Japan
On 2017-01-30 15:14:18
Cheaper than skilled in the art that had been previously purchased, has been changed because the delivery time is short here. We regularly buy.
This review is about item#11072756.
Putty batter at the time of painting work
5
From Japan
On 2016-12-06 14:33:17
We are best suited to rugged, there is a flexible putty batter, is a commodity that is essential to the putty work.
This review is about item#9165992.
Inspection report attached
5
From Japan
On 2016-12-02 14:45:03
Easy to use, durable. Customers have been used to bring the TP. Because you continue to use in the future, thank you.
This review is about item#9165947.
It uses in the trash bag.
5
From Japan
On 2016-11-17 18:57:41
Thickness There are enough has come in handy difficult torn in some heavy.
This review is about item#9166017.
Product shipping hour
5
From Japan
On 2016-09-30 13:48:32
Thickness, was used without problem in strength both. Work likely to be taken out was also done smoothly. We are cheap can be purchased satisfaction.
This review is about item#9166001.
packing
3
From Japan
On 2016-08-05 17:07:21
Is quit immediately campaign after buying but cheap I
This review is about item#11072792.
For the test sample storage
5
From Japan
On 2016-07-19 09:03:44
If it is firm, easy to put in. It is not too much stick stick, is suitable for storage.
This review is about item#11072747.
Stowed
5
From Japan
On 2016-06-14 15:31:53
Cost and is also a satisfaction without any problems. A little more exterior (boxed, etc.) Thank you.
This review is about item#09165974.