Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 0.06 mm of Polyethylene Bag

0.06 mm of Polyethylene Bag No.607

4.54 (81)
Item.#
09165956
Mfr.#
No.607
Package Qty.
1Bag(50Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.06
Color
Transparent
Purpose
For subdivision packing / packing materials., For subdivision packing / packing materials.
Dimensions (Width W x Height H) (mm)
120x230
Material
Polyethylene
Customer Reviews
5 star 58
4 star 12
3 star 8
2 star 3
1 star 0
Review Rating: 4.54
81 Customer Reviews
The reviews are automatic translation.
Used as a cover bag of handouts distributed for members of the local self-governing association.
4
From Japan
On 2018-05-08 15:52:32
It is transparent, the contents are easy to see, there is also moderate strength, it is used conveniently to prevent water wetting such as rain.
This review is about item#11072756.
I use it for freezing semi-confectionery.
5
From Japan
On 2018-05-02 16:22:46
The quality of goods is the best, but the price is high. I would like to ask you a little more discount (subscriber discount).
This review is about item#9165956.
Used as a plastic bag to contain our products and instruction manuals
5
From Japan
On 2018-03-09 14:42:56
Easy to use with just the right thickness of polyethylene bag
This review is about item#9165956.
Put the product
5
From Japan
On 2018-01-15 23:03:51
Thickness is thinner than none Thickness with good feeling It can be saved for mass purchase because it is cheaper than a packager in the neighborhood.
This review is about item#9165922.
For parts
5
From Japan
On 2017-12-29 10:18:54
It is one of the items whose thickness and size are repeating just right.
This review is about item#9165913.
For packing goods
4
From Japan
On 2017-11-24 09:27:22
It is used as a slightly thick bag for packing goods. It can be used normally without problems.
This review is about item#9165992.
Used for packing processed items
5
From Japan
On 2017-10-17 21:10:38
The thing itself does not replace the thing always used, but I am satisfied with the price.
This review is about item#11072731.
For sampling
5
From Japan
On 2017-10-05 17:32:31
It was thick and there was no stretching even if carrying a heavy article and carrying it.
This review is about item#9165992.
For sorting parts
5
From Japan
On 2017-09-30 09:36:41
Especially, it is using it. It is easy to take out.
This review is about item#11072722.
For rice (10 kg) for sale.
5
From Japan
On 2017-08-17 08:30:40
Peeling of adhesion part is cheap, but this product can be used with confidence without it.
This review is about item#09166017.