Buy more than* S$200* and get FREE SHIPPING

  • 0.08 mm of Polyethylene Bag

0.08 mm of Polyethylene Bag No.801

4.55 (98)
Package Qty.
Ship pack of
1.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
For subdivision packing / packing materials., For subdivision packing / packing materials.
Dimensions (Width W x Height H) (mm)
Customer Reviews
5 star 71
4 star 16
3 star 7
2 star 2
1 star 2
Review Rating: 4.55
98 Customer Reviews
The reviews are automatic translation.
When collecting samples
From Japan
On 2018-02-21 15:47:51
Because I am using a certain number of sheets every day, I am thankful because it is reasonable price in bulk buying. Also repeat.
This review is about item#52996213.
A5 Packing paper
From Japan
On 2018-01-26 14:21:00
Dimension perfect. Thickness makes it easy to use. I do not like the shipping cost of 500 yen. Because I do not mind mailing this item of goods, lower it.
This review is about item#9166062.
Sorting parts
From Japan
On 2018-01-22 22:47:16
We are fully satisfied with the intended use. It is inexpensive, there is no particular problem, and I think that I would like to purchase it if necessary.
This review is about item#9166071.
I have parts assembled
From Japan
On 2017-12-22 16:27:15
I use it in the factory. It is thick and easy to use because it is hard to break, so I use it repeatedly.
This review is about item#11072844.
For bags of set sale of goods
From Japan
On 2017-12-20 11:04:48
It is handy when you let me buy plastic bags of different sizes at once.
This review is about item#11072853.
We have delivered the product in this.
From Japan
On 2017-12-18 19:43:05
Usability, thickness, size, robustness etc, I like it very much.
This review is about item#9166062.
Parts sorting packing
From Japan
On 2017-12-06 16:40:05
It is stronger than the monotaro brand firmly. That price will be somewhat higher.
This review is about item#11072844.
Used for 4.5 kg vacuum packaging of milled rice
From Japan
On 2017-11-24 04:34:35
Whichever vacuum pack is cut, the wall thickness 0.08 mm is good in terms of strength. However, vacuum packaging with a purchase size of 280 x 410 can not be used positively at present because vacuum can not be wrapped with 5 kg of rice just as rare as 4.7 kg rice. Personally, 280 x 450 etc. It is the best that there is something more vertically-sized, and we hope to be able to sell it with monotaro brand etc. (There are items of 300 x 450 in the product size, but in the case of the width 300 vacuum packaging equipment can not be adopted because it needs one rank higher)
This review is about item#11072862.
Parts packaging
From Japan
On 2017-10-09 09:23:26
It is inexpensive and satisfied with quality well. Since it can be purchased in units of 50 sheets, various sizes can be aligned and it is useful.
This review is about item#11072801.
Packing completed machined products
From Japan
On 2017-09-13 21:59:42
There is also thickness, it feels firm. I'm repeating.
This review is about item#9166062.