Buy more than* S$200* and get FREE SHIPPING

  • OPP Bag
  • OPP Bag
  • OPP Bag

OPP Bag 11-22

4.67 (27)
Item.#
09166184
Mfr.#
11-22
Package Qty.
1Pack(100Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.03
Dimensions (Width W x Height H) (mm)
110x220
Material
Polypropylene
Customer Reviews
5 star 21
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.67
27 Customer Reviews
The reviews are automatic translation.
Simple packaging for postcards
5
From Japan
On 2017-12-07 15:15:19
We are satisfied with thickness, size, ease of handling, price, everything. I bought repeat immediately.
This review is about item#9166175.
Put the product
4
From Japan
On 2017-06-08 15:37:44
It is nice to be clean and solid. I have upgraded the goods I put in. But it is also a consumable item, so I wish it was a bit cheaper ....
This review is about item#9166245.
Put the product
5
From Japan
On 2016-11-14 21:35:06
The transparency is high and it is beautiful. I am very satisfied. I also want to buy it.
This review is about item#9166175.
Filling of Shichimen chilli
3
From Japan
On 2016-11-12 19:44:10
I thought that it was a so-called ordinary PP bag, but I ordered it as "Crystal". Since the raw materials are the same PP, there is no lie in the product name, but "Pure pack" or the like is confusing. As this one seems to be above quality, I use it for another purpose.
This review is about item#35685002.
Bag bagging
4
From Japan
On 2016-08-09 16:23:21
This size is very easy to use, but I think if there is 30-45 besides 38-60. I am satisfied with many kinds, but it is reconsideration if there is a wider width.
This review is about item#35685124.
Clothing packaging
4
From Japan
On 2016-07-29 20:52:21
It is not complaining if the price is cheaper a little.
This review is about item#09166281.
Item packing
5
From Japan
On 2016-07-01 09:38:35
It is mainly used for packing documents. Amorphous books of A4 size or more are convenient because they have large sizes one size.
This review is about item#09166263.
Packing goods
5
From Japan
On 2016-04-13 16:41:02
The price is reasonable and easy to use, very useful every day. Exactly good size is not quite suitable for other shops, I have repeated many times. Monotaro is always shipping soon and there is little out of stock so we have been using it at ease when using it at once.
This review is about item#09166227.
To put the novelty ballpoint pen.
5
From Japan
On 2016-03-28 16:29:29
To commemorate the establishment of a ballpoint pen, I bought it. Since it was a specialty, it was unit of 1,000 sheets, so 100 sheets unit is appreciated. It is satisfactory finished looking beautiful.
This review is about item#09166123.
I use a postcard or use postcards when selling accessories, and it helps to keep it.
5
From Japan
On 2016-01-14 10:11:01
In order to use it in large quantities, I was looking for something inexpensive without degrading the quality as much as possible. I think that this is the cheapest.
This review is about item#09166132.