Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Opp Bag, With Tape
  • Opp Bag, With Tape
  • Opp Bag, With Tape
  • Opp Bag, With Tape

Opp Bag, With Tape 4-8

by SWAN
4.30 (37)
Item.#
09166306
Mfr.#
4-8
Package Qty.
1Pack(100Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.03
Tape Part (mm)
30
Material
Polypropylene
Dimensions (Width W x Height H) (mm)
40x80
Customer Reviews
5 star 21
4 star 10
3 star 4
2 star 0
1 star 2
Review Rating: 4.30
37 Customer Reviews
The reviews are automatic translation.
Customer's product packaging
5
From Japan
On 2018-06-01 16:01:35
I always take care of you, thank you for your prompt and accurate delivery every time I place an order, thank you for your continued support in dealing with monotalou.
This review is about item#9166306.
Takkyubin and cardboard packaging work
4
From Japan
On 2018-05-08 22:08:10
There are various sizes, I appreciate it, I want a little more thickness, after peeling off the tape, it seems that static electricity is generated and the peeled tape does not want to separate from my hand.
This review is about item#9166342.
Packaging of goods
4
From Japan
On 2018-03-21 15:40:36
Transparency makes us stand out. Speaking of greed, it is slightly stressful that the cellophane peeled off the glue surface is static-charged and difficult to handle.
This review is about item#9166324.
Insert QR code
3
From Japan
On 2018-03-15 14:58:03
Although it may be a bit easy to break, but ... Others are normally usable
This review is about item#9166324.
Used when sample is shipped
5
From Japan
On 2017-11-10 08:45:32
I am using it pleasantly. I am very thankful for the large number of sheets and the cheap price.
This review is about item#09166394.
When putting brochures and accessories
4
From Japan
On 2017-10-29 14:58:48
Because it has a tape, it is easy to seal and convenient. Previously I used tape-less, but I do not have the trouble of sticking cellophane tape, it's user-friendly. Bags are also items that we do not want to cut easily and want to continue to handle.
This review is about item#9166351.
Packing of our products
5
From Japan
On 2017-09-14 08:52:46
Because it is rich in size and cheap, it is very helpful. I think that it would be nice to have a gusset attachment.
This review is about item#09166333.
Item packing
1
From Japan
On 2017-06-09 11:18:08
There is no defect in the product itself, it is a good one. However, because it arrived packed in a small bag together with dry batteries, the corners are rounded on arrival. This product is made by OPP / one touch seal, it is to buy to adjust the appearance of the object to be sealed. I felt that I wanted to pack it with due consideration.
This review is about item#9166315.
Sales packing
5
From Japan
On 2017-05-15 13:33:11
For promotion, this packing looks very beautiful
This review is about item#9166315.
Purchase to put a few candy into the shipping company when you troubles with redelivery
5
From Japan
On 2017-03-28 15:01:37
I searched for quite a while. This size is not quite even among the hundreds, but I finally found it on the net. It's also quite reasonable. I was happy.
This review is about item#9166333.