Buy more than* S$200* and get FREE SHIPPING

  • Opp Bag, With Tape
  • Opp Bag, With Tape
  • Opp Bag, With Tape
  • Opp Bag, With Tape

Opp Bag, With Tape 5-8

by SWAN
4.29 (35)
Item.#
09166315
Mfr.#
5-8
Package Qty.
1Pack(100Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.03
Tape Part (mm)
30
Material
Polypropylene
Dimensions (Width W x Height H) (mm)
50x80
Customer Reviews
5 star 20
4 star 9
3 star 4
2 star 0
1 star 2
Review Rating: 4.29
35 Customer Reviews
The reviews are automatic translation.
Packaging of goods
4
From Japan
On 2018-03-21 15:40:36
Transparency makes us stand out. Speaking of greed, it is slightly stressful that the cellophane peeled off the glue surface is static-charged and difficult to handle.
This review is about item#9166324.
Insert QR code
3
From Japan
On 2018-03-15 14:58:03
Although it may be a bit easy to break, but ... Others are normally usable
This review is about item#9166324.
Used when sample is shipped
5
From Japan
On 2017-11-10 08:45:32
I am using it pleasantly. I am very thankful for the large number of sheets and the cheap price.
This review is about item#09166394.
When putting brochures and accessories
4
From Japan
On 2017-10-29 14:58:48
Because it has a tape, it is easy to seal and convenient. Previously I used tape-less, but I do not have the trouble of sticking cellophane tape, it's user-friendly. Bags are also items that we do not want to cut easily and want to continue to handle.
This review is about item#9166351.
Packing of our products
5
From Japan
On 2017-09-14 08:52:46
Because it is rich in size and cheap, it is very helpful. I think that it would be nice to have a gusset attachment.
This review is about item#09166333.
Item packing
1
From Japan
On 2017-06-09 11:18:08
There is no defect in the product itself, it is a good one. However, because it arrived packed in a small bag together with dry batteries, the corners are rounded on arrival. This product is made by OPP / one touch seal, it is to buy to adjust the appearance of the object to be sealed. I felt that I wanted to pack it with due consideration.
This review is about item#9166315.
Sales packing
5
From Japan
On 2017-05-15 13:33:11
For promotion, this packing looks very beautiful
This review is about item#9166315.
Purchase to put a few candy into the shipping company when you troubles with redelivery
5
From Japan
On 2017-03-28 15:01:37
I searched for quite a while. This size is not quite even among the hundreds, but I finally found it on the net. It's also quite reasonable. I was happy.
This review is about item#9166333.
As an inner bag for shipping auction items
1
From Japan
On 2017-02-23 08:31:06
Shimojima's OPP bag uses various sizes, but the rest glue has dried up from the time when this product was about half used, and it became impossible to paste. I am sorry just because other products are okay.
This review is about item#35685203.
Used for packing product name
5
From Japan
On 2016-12-15 14:30:20
It is rich in size variation and solid and cospa is nice too. It is very handy with a tape.
This review is about item#9166324.