Buy more than* S$200* and get FREE SHIPPING

  • Opp Bag, With Tape
  • Opp Bag, With Tape
  • Opp Bag, With Tape
  • Opp Bag, With Tape

Opp Bag, With Tape For postcards

4.41 (29)
Item.#
09166342
Mfr.#
For postcards
Package Qty.
1Pack(100Sheet)
Ship pack of
1
3.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.03
Tape Part (mm)
40
Material
Polypropylene
Dimensions (Width W x Height H) (mm)
105x155
Customer Reviews
5 star 18
4 star 7
3 star 3
2 star 0
1 star 1
Review Rating: 4.41
29 Customer Reviews
The reviews are automatic translation.
Sales packing
5
From Japan
On 2017-05-15 13:33:11
For promotion, this packing looks very beautiful
This review is about item#9166315.
Purchase in order to set several put the candy when applying for your trouble in re-delivery to the delivery company's
5
From Japan
On 2017-03-28 15:01:37
It looked fairly. This size is quite without any HyakuHitoshi, I found at last in the net. And quite reasonable. I was happy.
This review is about item#9166333.
As auction items for shipment within the bag
1
From Japan
On 2017-02-23 08:31:06
OPP bag Shimojimaco is using a variety of sizes, but the rest from when I was with about only half the products were will not be able to glue gone dry glue. Other products is regrettable to just okay.
This review is about item#35685203.
Used in packaging of the product name
5
From Japan
On 2016-12-15 14:30:20
Nice also COSPA size variations also be rich and firm. It's very handy with the tape.
This review is about item#9166324.
Packing of goods
5
From Japan
On 2016-07-04 12:04:10
It is used to packing of goods. Part of the glue is easy to use and is protected by tape.
This review is about item#09166394.
Packaging of CD
3
From Japan
On 2016-06-08 11:26:14
Only it did not put a single CD of diluted with size mistake. I think that it is good in terms of quality.
This review is about item#35685194.
Packing of handmade products
5
From Japan
On 2016-03-15 21:18:48
I bought in the packing purpose of handmade work to make personal. Because it was assumed size, you could use the image as. I am satisfied at this price feeling with tape.
This review is about item#09166315.
Use the shipment of goods
5
From Japan
On 2015-12-11 02:35:49
Equivalent products that other companies are selling is, I easy per hand vinyl tape portion is in static electricity, this product has survived difficult per hand.
This review is about item#35685167.
Bag for containing accessories of products
3
From Japan
On 2015-04-03 22:10:48
I bought it because it is 20 yen cheaper than the HEIKO crystal pack I always used, but I felt the difference in price as well. . It was slightly thin, and it was easy for wrinkles to lose when closing the lid seal. I think whether it is unsuitable for seeking a texture that is piss and crisp.
This review is about item#09166306.
For individual packaging of products
5
From Japan
On 2015-03-09 18:39:30
I appreciate being able to buy cheap consumables enough to throw away like this. I am complaining.
This review is about item#09166306.