Buy more than* S$200* and get FREE SHIPPING

  • Opp Bag, With Tape
  • Opp Bag, With Tape
  • Opp Bag, With Tape
  • Opp Bag, With Tape

Opp Bag, With Tape For A5

by SWAN
4.33 (33)
Item.#
09166376
Mfr.#
For A5
Package Qty.
1Pack(100Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.03
Tape Part (mm)
40
Material
Polypropylene
Dimensions (Width W x Height H) (mm)
160x225
Customer Reviews
5 star 20
4 star 8
3 star 3
2 star 0
1 star 2
Review Rating: 4.33
33 Customer Reviews
The reviews are automatic translation.
Used when sample is shipped
5
From Japan
On 2017-11-10 08:45:32
I am using it pleasantly. I am very thankful for the large number of sheets and the cheap price.
This review is about item#09166394.
When putting brochures and accessories
4
From Japan
On 2017-10-29 14:58:48
Because it has a tape, it is easy to seal and convenient. Previously I used tape-less, but I do not have the trouble of sticking cellophane tape, it's user-friendly. Bags are also items that we do not want to cut easily and want to continue to handle.
This review is about item#9166351.
Packing of our products
5
From Japan
On 2017-09-14 08:52:46
Because it is rich in size and cheap, it is very helpful. I think that it would be nice to have a gusset attachment.
This review is about item#09166333.
Item packing
1
From Japan
On 2017-06-09 11:18:08
There is no defect in the product itself, it is a good one. However, because it arrived packed in a small bag together with dry batteries, the corners are rounded on arrival. This product is made by OPP / one touch seal, it is to buy to adjust the appearance of the object to be sealed. I felt that I wanted to pack it with due consideration.
This review is about item#9166315.
Sales packing
5
From Japan
On 2017-05-15 13:33:11
For promotion, this packing looks very beautiful
This review is about item#9166315.
Purchase to put a few candy into the shipping company when you troubles with redelivery
5
From Japan
On 2017-03-28 15:01:37
I searched for quite a while. This size is not quite even among the hundreds, but I finally found it on the net. It's also quite reasonable. I was happy.
This review is about item#9166333.
As an inner bag for shipping auction items
1
From Japan
On 2017-02-23 08:31:06
Shimojima's OPP bag uses various sizes, but the rest glue has dried up from the time when this product was about half used, and it became impossible to paste. I am sorry just because other products are okay.
This review is about item#35685203.
Used for packing product name
5
From Japan
On 2016-12-15 14:30:20
It is rich in size variation and solid and cospa is nice too. It is very handy with a tape.
This review is about item#9166324.
Packing goods
5
From Japan
On 2016-07-04 12:04:10
I use it for packing goods. The paste part is protected by tape and it is easy to use.
This review is about item#09166394.
CD packaging
3
From Japan
On 2016-06-08 11:26:14
I was able to put only a thin CD of a mistake in size. I think that it is good in terms of quality.
This review is about item#35685194.