Buy more than* S$200* and get FREE SHIPPING

  • Opp Bag, With Tape
  • Opp Bag, With Tape
  • Opp Bag, With Tape
  • Opp Bag, With Tape

Opp Bag, With Tape For A4

4.37 (27)
Item.#
09166394
Mfr.#
For A4
Package Qty.
1Pack(100Sheet)
Ship pack of
1
9.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.03
Tape Part (mm)
40
Material
Polypropylene
Dimensions (Width W x Height H) (mm)
225x310
Customer Reviews
5 star 16
4 star 7
3 star 3
2 star 0
1 star 1
Review Rating: 4.37
27 Customer Reviews
The reviews are automatic translation.
As auction items for shipment within the bag
1
From Japan
On 2017-02-23 08:31:06
OPP bag Shimojimaco is using a variety of sizes, but the rest from when I was with about only half the products were will not be able to glue gone dry glue. Other products is regrettable to just okay.
This review is about item#35685203.
Used in packaging of the product name
5
From Japan
On 2016-12-15 14:30:20
Nice also COSPA size variations also be rich and firm. It's very handy with the tape.
This review is about item#9166324.
Packing of goods
5
From Japan
On 2016-07-04 12:04:10
It is used to packing of goods. Part of the glue is easy to use and is protected by tape.
This review is about item#09166394.
Packaging of CD
3
From Japan
On 2016-06-08 11:26:14
Only it did not put a single CD of diluted with size mistake. I think that it is good in terms of quality.
This review is about item#35685194.
Packing of handmade products
5
From Japan
On 2016-03-15 21:18:48
I bought in the packing purpose of handmade work to make personal. Because it was assumed size, you could use the image as. I am satisfied at this price feeling with tape.
This review is about item#09166315.
Use the shipment of goods
5
From Japan
On 2015-12-11 02:35:49
Equivalent products that other companies are selling is, I easy per hand vinyl tape portion is in static electricity, this product has survived difficult per hand.
This review is about item#35685167.
Bag to put the product of accessories
3
From Japan
On 2015-04-03 22:10:48
I bought because the 20 yen cheaper than HEIKO Crystal pack that has been used always, but I still felt the difference in price. . A little thin, but wrinkles was easy to close to the time to stop the seal of the lid. And whack, I think unsuitable or in the case of obtaining the crisp, and texture.
This review is about item#09166306.
To the individual product packaging
5
From Japan
On 2015-03-09 18:39:30
Grateful that buy cheap such throw away only of consumables. It is undisputed
This review is about item#09166306.
Bag of masking tape
5
From Japan
On 2015-02-16 11:23:44
Easy-to-use in just the right size Also thank you next time
This review is about item#09166324.
Packaging of goods
4
From Japan
On 2014-12-18 20:14:47
Price tape is regrettable that clinging to the hand in the static electricity of the sealed portion But the attractive. I think a very good if you give me there only floor available.
This review is about item#35685133.