Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Air-Bag
  • Air-Bag
  • Air-Bag
  • Air-Bag
  • Air-Bag

Air-Bag 15-21

4.00 (6)
Item.#
09166421
Mfr.#
15-21
Package Qty.
1Pack(10Sheet)
Ship pack of
1
7.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Dimensions (Width W x Height H) (mm)
152x214
Application
For CD / DVD / video tape. Envelope [C5] recommended.
Tongue Part (mm)
35
Type
CD, DVD, VIDEO TAPE, ENVELOPES [SQUARE 6] RECOMMENDED SIZE
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Protection of parts
3
From Japan
On 2016-09-30 07:59:59
We are looking for just a good size. Select the one cheap price eventually It will be. There is no problem in the commodity basis.
This review is about item#09166412.
Packing of shipping CD-R
5
From Japan
On 2016-05-20 10:59:48
It is just the right size for packing the CD-R. Because the Japanese-made quality is also safe.
This review is about item#09166421.
Packing of metal processing product
3
From Japan
On 2015-02-12 15:32:50
Useful because it can be easily packed
This review is about item#09166412.
As cushioning material at the time of shipment
5
From Japan
On 2014-08-13 14:15:43
On shipping products, the packing, the problem does not occur later as, polite, certainly, be aware of the peace of mind. The air bag is said to be no brand, there is a thick, may have been with the firm. Also by size. In addition, the 10 pieces Hitobukuro, it is easy to buy a small number corresponding to the quantity. Hopefully, so as not to this previous waste number, I hope.
This review is about item#09166437.
Protection of fragile plastic products
4
From Japan
On 2013-11-27 21:45:14
Price I thought that if a little more cheaply. It is considering a large purchase.
This review is about item#09166421.
Packing of goods
4
From Japan
On 2013-04-03 22:03:10
And for packing at the time of mail order of mailing of products, we bought together large and small. If you are firm, it is likely to be shipped this remains. Because they are used a lot, but I think if a little longer intends Ya you are satisfied, for the time being, I think that's the price you have go.
This review is about item#09166412.