Buy more than* S$200* and get FREE SHIPPING

  • Air-Bag
  • Air-Bag
  • Air-Bag
  • Air-Bag
  • Air-Bag

Air-Bag 23-31

4.00 (6)
Item.#
09166455
Mfr.#
23-31
Package Qty.
1Pack(10Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Dimensions (Width W x Height H) (mm)
230x317
Type
Envelope [squareuare 2] recommended size
Tongue Part (mm)
35
Application
Envelope [B4] size recommended
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Protection of parts
3
From Japan
On 2016-09-30 07:59:59
I am just looking for a good size. Ultimately you will choose the one with the cheapest price. There is no problem on the product.
This review is about item#09166412.
Packing shipping CD-R
5
From Japan
On 2016-05-20 10:59:48
It is exactly the size to pack CD-R. Since it is made in Japan, quality is safe.
This review is about item#09166421.
Packing metal processed products
3
From Japan
On 2015-02-12 15:32:50
Convenient because it can be easily packed
This review is about item#09166412.
As a cushioning material when shipping products
5
From Japan
On 2014-08-13 14:15:43
On product shipping and packing, I am conscious of polite, reliable and secure so that problems will not occur later. Although this airbag is a no-brand, it is thick, and it can be firm. There are also different sizes. Also, it is easier to buy 10 pieces of bags, corresponding to a small quantity. Hopefully, I want to hope not to be abolished ahead.
This review is about item#09166437.
Protect fragile plastic products
4
From Japan
On 2013-11-27 21:45:14
I thought that the price would be a little cheaper. We are considering mass purchase.
This review is about item#09166421.
Packing goods
4
From Japan
On 2013-04-03 22:03:10
I bought it in large and small, for packing at mailing merchandise mailing. It is solid and can be shipped as it is. I think that it will be a bit more, so I think that it is the price that I am going for, for the time being.
This review is about item#09166412.