Buy more than* S$200* and get FREE SHIPPING

  • Craft Round Pipe

Craft Round Pipe 5-38

4.29 (7)
Item.#
09166473
Mfr.#
5-38
Package Qty.
1Pack(10PC)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For the preservationa and shipment of posters, calendears, and important documents
Inner Dimensions (phi x L mm)
47x380
Inside Dimension (mm)
380
Color
Kraft
Outer Dimensions (phi x Lmm)
50x425
Diameter (phi mm)
50
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Poster management
4
From Japan
On 2018-03-12 20:20:29
I purchased to manage the poster to store it, but when opening and closing many times the cardboard is going to be scattered. I decided to use it as a paper pipe without breaking the edge.
This review is about item#9166473.
For calendar mailing packing
5
From Japan
On 2016-12-14 16:02:35
I used it for mailing a promotional calendar to distant customers. Previously, I broke the corrugated cardboard and handmade the triangular box, but I seemed to be strangled by the good point because it looks too bad and I bought this item. Because it is a thing suitable for the application to the use, the mailing goods are well formatted well, I am very satisfied.
This review is about item#35618161.
It is used when packing what you want to handle with posters, calendar etc., fold prohibited
5
From Japan
On 2016-10-04 10:57:03
When packing, it is easy to process though it is adjusting the length with a cutter knife. But it is not that the material is not solid. Even with processing, its ruggedness is kept.
This review is about item#9166491.
Sending paper
4
From Japan
On 2015-03-19 11:21:15
Depending on the paper kind and the number of sheets, it is easy to take out if the diameter is a little larger. The bending line at both ends of the cylinder should be deep.
This review is about item#09166482.
Storage of paper
2
From Japan
On 2014-10-15 21:54:27
There were variations in the perforation of the folds, and there were some things that could be taken in when folded. To be sorry
This review is about item#09166473.
Transport poster
5
From Japan
On 2014-09-18 13:22:45
Simple, convenient, cheap and sufficient
This review is about item#09166473.
For calendar shipment
5
From Japan
On 2013-12-12 14:53:26
I think that it will be easier to handle if folding can be done more easily, but it is convenient because the price is cheap.
This review is about item#09166482.