Buy more than* S$200* and get FREE SHIPPING

  • Craft Round Pipe

Craft Round Pipe 5-55

4.33 (6)
Item.#
09166482
Mfr.#
5-55
Package Qty.
1Pack(10PC)
Ship pack of
1
31.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For the preservationa and shipment of posters, calendears, and important documents
Inner Dimensions (phi x L mm)
47x550
Inside Dimension (mm)
550
Color
Craft
Outer Dimensions (phi x Lmm)
50x595
Diameter (phi mm)
50
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
For mailing packing of calendar
5
From Japan
On 2016-12-14 16:02:35
It was used to mail a promotional calendar in the distance of the big spenders. Previously, it had been hand-made triangular box folded cardboard, too poor appearance Since loyal customers dubious while is likely, it was purchased this commodity. Mailing goods therefore thing for your application truly be finished well format, we are very satisfied.
This review is about item#35618161.
Posters, used to pack the things you want to handle calendar, etc., in the bending strict prohibition
5
From Japan
On 2016-10-04 10:57:03
At packing, it is to adjust the length with a cutter knife, but is easy to process. It does not mean that the material is not firmly say whether. Its robustness even if the process has been maintained.
This review is about item#9166491.
Sending of paper
4
From Japan
On 2015-03-19 11:21:15
Although it depends on the paper and the number of sheets, easy access and a large diameter a little more. Both ends of the fold line of the tube is deep is better.
This review is about item#09166482.
Save paper
2
From Japan
On 2014-10-15 21:54:27
There is a variation in the perforation of the crease, there was what this or that would take during and fold. Shame
This review is about item#09166473.
Transportation of posters
5
From Japan
On 2014-09-18 13:22:45
Simple simple inexpensive enough
This review is about item#09166473.
Calendar for shipping
5
From Japan
On 2013-12-12 14:53:26
Folding I think that will be easy to handle more and can be more easily, but it has come in handy because the cheap price.
This review is about item#09166482.