Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Colored Plastic Glossy Tape

Colored Plastic Glossy Tape White

4.60 (5)
Item.#
09166516
Mfr.#
White
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
470
Width (mm)
50
Color
White
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
I'm knitting summer bags so it's nice to have all the colors!
5
From Japan
On 2018-04-16 16:13:33
I hand-knitted a summer bag. These vinyl strings are sold even at the 100 yen shop Because it is thick and hard, it is hard to knit. I heard that valley lily is easy to knit but I bought it completely different! Certainly easy to knit! ! While experiencing enough difference to make you excited I am also considering buying a Voyage tape of a different color. It is as long as I am glad that all the colors are complete.
This review is about item#9166516.
Crafts for children
5
From Japan
On 2017-07-18 17:30:48
Wakakusa's lily Suzuran tape was very beautiful, and it was very popular with children when I put it out for work! It is! The price is also the same as the other one at the same price, I would like to consider purchasing again. I am happy that more various color variations increase.
This review is about item#18305683.
I will knit.
5
From Japan
On 2017-04-21 15:07:45
It is easy to knit compared to other products. It is rich in color and can be used with confidence.
This review is about item#9166552.
knitting
5
From Japan
On 2017-04-20 14:38:57
It is different from the original way of use, but also color is plentiful and easy to knit, making a perfect back for summer. It is durable and strong for water, so it is safe.
This review is about item#9166534.
Bundle cables
3
From Japan
On 2015-09-16 14:38:35
Since it is a maker item, it can be used with confidence.
This review is about item#09166516.