Buy more than* S$200* and get FREE SHIPPING

  • Colored Plastic Glossy Tape

Colored Plastic Glossy Tape Blue

4.50 (4)
Item.#
09166534
Mfr.#
Blue
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
470
Width (mm)
50
Color
Blue
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Crafts for children
5
From Japan
On 2017-07-18 17:30:48
Wakakusa's lily Suzuran tape was very beautiful, and it was very popular with children when I put it out for work! It is! The price is also the same as the other one at the same price, I would like to consider purchasing again. I am happy that more various color variations increase.
This review is about item#18305683.
I will knit.
5
From Japan
On 2017-04-21 15:07:45
It is easy to knit compared to other products. It is rich in color and can be used with confidence.
This review is about item#9166552.
knitting
5
From Japan
On 2017-04-20 14:38:57
It is different from the original way of use, but also color is plentiful and easy to knit, making a perfect back for summer. It is durable and strong for water, so it is safe.
This review is about item#9166534.
Bundle cables
3
From Japan
On 2015-09-16 14:38:35
Since it is a maker item, it can be used with confidence.
This review is about item#09166516.