Buy more than* S$200* and get FREE SHIPPING

  • Colored Plastic Glossy Tape

Colored Plastic Glossy Tape Green

3.00 (1)
Item.#
09166543
Mfr.#
Green
Package Qty.
1Roll
Ship pack of
1
7.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
470
Color
Green
Width (mm)
50
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bundling cable
3
From Japan
On 2015-09-16 14:38:35
Because manufacturers products safe to use.
This review is about item#09166516.