Buy more than* S$200* and get FREE SHIPPING

  • Hexagon-head axial surface picking cutter

Hexagon-head axial surface picking cutter CS6-13

by H&H
2.88 (8)
Package Qty.
Ship pack of
10.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Please use the twist-drill engine speed at 5000 rpm or less.
High-class carbon tool steels
Blade Diameter (phi mm)
Shaft Diameter (phi mm)
6.35 hexagon-head axes (axis corresponding to impact)
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 1
1 star 2
Review Rating: 2.88
8 Customer Reviews
The reviews are automatic translation.
Chamfer for countersunk screws
From Japan
On 2017-11-30 15:10:27
I used it for chamfering the wooden dish screws but it was possible to use it although the diameter was barely visible. I wanted something a little bigger.
This review is about item#9166726.
I use it for the counter sink of the screw.
From Japan
On 2017-10-15 22:14:17
The cheap products made in China will collapse soon. There is not quite a product called this. Although it only has wood for a while, this is equivalent to the price.
This review is about item#9166692.
Chamfer for countersunk screws
From Japan
On 2017-03-29 16:13:29
Although it was used with aluminum plate, it scarcely scraped. Looking at the slightly scraped processed surface, it is strangely slippery, and the blade is obviously slipping.
This review is about item#9166701.
Drilling of light heaven
From Japan
On 2016-12-16 13:25:12
Since it is a hexagonal axis it is better to use impact. However, it is saved if there is a size about 10 mm larger.
This review is about item#9166726.
Metal is aluminum alloy, hardwood chamfer
From Japan
On 2015-04-13 21:32:18
The finish is clean and it is the second purchase.
This review is about item#09166717.
From Japan
On 2014-02-22 13:52:00
It is an easy-to-use item that is phytolized even on electric drawn hand held by adoption of hexagon bit. You can conveniently use it at any time as long as it is in one corner of the tool box.
This review is about item#09166683.
Chamfer for wood aluminum disc countersunk screw
From Japan
On 2013-05-29 16:51:32
Regardless of MDF, teeth do not stand at all with fiber wood and aluminum. Can not be scraped.
This review is about item#09166692.
Chamfer for countersunk screws
From Japan
On 2012-01-18 20:38:09
It can not cut even if it is used for wood or plastic, can not be used, can not be used.
This review is about item#09166717.