Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Caster Set
  • Caster Set
  • Caster Set
  • Caster Set

Caster Set OD-300PU

4.07 (27)
Item.#
09166744
Mfr.#
OD-300PU
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Cannot be used on anything other than the MonotaRO folding handle platform truck
Mounting Pitch (mm)
56*98
Material (Caster)
Polyurethane
Compatible
OD-200
Adaptation
OD-200/OD-300
Mounting Seat (mm)
80 ( vertical ) x 122 (horizontal)
Wheel Diameter (phi mm)
131
Set Contents
2 caster wheels, 2 fixed wheels, 16 bolts, 1 spanner
Customer Reviews
5 star 16
4 star 5
3 star 1
2 star 2
1 star 3
Review Rating: 4.07
27 Customer Reviews
The reviews are automatic translation.
During the maintenance of the dolly
5
From Japan
On 2016-08-06 21:58:34
Goods are also good and it can be very easy.
This review is about item#08236557.
Changing truck wheels
5
From Japan
On 2016-01-13 17:31:25
It is cheap, size is perfect, I am satisfied very much
This review is about item#08236557.
Repair of dolly
5
From Japan
On 2015-09-15 17:29:17
Although it is cheaper to buy a bogie than to buy a tire when it is a maker's item, Kore is also satisfied with the price
This review is about item#08236557.
Electrical construction
5
From Japan
On 2015-08-16 15:10:22
Since the thing used when carrying the material etc. was broken, I thought whether to buy every purchase truck but I was able to replace only the wheels.
This review is about item#08236557.
Light load carrying
1
From Japan
On 2015-02-15 09:17:21
Since the wheels of the dolly was just broken, I thought that it was a waste, I thought that the wheels were changed, but again the plastic is great without a hesitation when moving. Especially at the time of use it is tremendous noise, it is a product of cheap worst dagger. I can not use it very much. I would like to sell rubber ones as well.
This review is about item#08236557.
Bogie
1
From Japan
On 2014-09-23 13:16:22
Other people were also written, but plastic feeling is still amazing. It makes me feel somewhat to put on the usual dolly.
This review is about item#08236557.
For exchanging an existing truck
2
From Japan
On 2014-07-23 18:37:31
Since the rubber belt of the existing truck was able to deteriorate over time, the price which exchanged was less than 1/4 ~ 1/5 so it can not say complain, but the fixed car making is about 30 kilograms of Chachi load carrying capacity? Is it?
This review is about item#08236557.
Wheel change of dolly
5
From Japan
On 2014-07-16 10:09:26
I am satisfied with the firm making for the price
This review is about item#08236557.
Place vegetables etc. and a large amount of pamphlets and carry it
2
From Japan
On 2014-06-09 15:45:38
Since the wheels became ineffective, I first tried to buy a bogie body, but I bought it because the replacement wheels were sold at your company. But because it is made of nylon, I feel a little bigger running sound. Rubber wheels of the same size (wheel diameter, mounting dimension) are also eager to be sold in packs.
This review is about item#08236557.
Repair work
4
From Japan
On 2013-11-13 15:08:21
The pitch of the mounting hole did not match a bit but it was processed and installed. I think that I would appreciate it if each company makes it common.
This review is about item#08236557.