Buy more than* S$200* and get FREE SHIPPING

  • Alox
  • Alox
  • Alox

Alox ALOXE

4.50 (2)
Item.#
09166762
Mfr.#
ALOXE
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mirror finishing of non-ferrous metals such as general metal, aluminum and titanium, Mirror finishing of non-ferrous metals such as general metal, aluminum and titanium
Process
finish polishing, Polished finish
Type
Solid abrasive material
Weight (g)
140, 140
Compatible Buff
cotton buff, felt buff, Cotton buff, Felt buff
Color
white, White
Dimensions (Length L x Width W x Height H) (mm)
100x40x20, 100x40x20
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Buffing
4
From Japan
On 2015-09-08 19:38:34
Because the size is small, it is better to be a little larger.
This review is about item#08703913.
Stainless steel polishing
5
From Japan
On 2015-02-10 16:51:14
There is less contamination around the blue bars. The finish is not inferior to the blue bars.
This review is about item#08703913.