Buy more than* S$200* and get FREE SHIPPING

  • Hexagon-head axis spiral fluted tap

Hexagon-head axis spiral fluted tap M3x0.5

4.50 (4)
Item.#
09167103
Mfr.#
M3x0.5
Package Qty.
1PC
Ship pack of
1
15.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Formation of screw threads Used for fixing collapsed screw threads
Overall Length (mm)
70
Pilot Hole Diameter (phi mm)
2.5 (recommended)
Flute Length (mm)
15
Pitch (mm)
0.5
Shank Diameter (phi mm)
6.35
Material
HSS steel
Work Material
Iron, aluminum, brass
Screw Diameter
M3
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Threading when mounting parts
5
From Japan
On 2017-08-01 15:06:45
Although I use each size, since 4 mm to 6 mm can be broken by all means it is re-purchased as a consumable item, but I use it because it is functional as well as price.
This review is about item#9167121.
Tap cutting
4
From Japan
On 2016-02-25 18:18:17
You can use it.
This review is about item#09167146.
For tapping on site
5
From Japan
On 2014-07-04 13:15:48
I have been using the same item from the previous time, but it is a satisfactory level such as durability of sharpness and sharpness compared to what I purchased at home center. I used it as a bit of the electric screwdriver, but it is very useful.
This review is about item#09167112.
Tapping of iron plate
4
From Japan
On 2012-09-09 13:27:58
When it is new it is sharp, but depending on the torque of the impact driver, the tap is easy to break during work.
This review is about item#09167121.