Buy more than* S$200* and get FREE SHIPPING

  • Hexagon-head axis spiral fluted tap

Hexagon-head axis spiral fluted tap M10x1.5

4.33 (3)
Item.#
09167155
Mfr.#
M10x1.5
Package Qty.
1PC
Ship pack of
1
26.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Formation of screw threads Used for fixing collapsed screw threads
Overall Length (mm)
70
Screw Diameter
M10
Pilot Hole Diameter (phi mm)
8.5 (Recommended)
Flute Length (mm)
24
Shank Diameter (phi mm)
6.35
Material
HSS steel
Pitch (mm)
1.5
Work Material
Iron, aluminum, brass
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Tap-cutting
4
From Japan
On 2016-02-25 18:18:17
You can use.
This review is about item#09167146.
To tapping in the field
5
From Japan
On 2014-07-04 13:15:48
We're using the same product from the previous, but it is satisfactory level, such as the durability of the sharpness, sharpness than those that had been purchased at home centers. And it is used replacement a bit of electric screwdriver, but it is very convenient.
This review is about item#09167112.
Tapping attachment of iron plate
4
From Japan
On 2012-09-09 13:27:58
The new time is a good sharpness Depending on the acceleration of the impact driver of torque, easy to break the work during the tap.
This review is about item#09167121.