Buy more than* S$200* and get FREE SHIPPING

  • Scotty Toilet Tissue

Scotty Toilet Tissue -

4.40 (5)
Item.#
09168056
Mfr.#
-
Package Qty.
1Pack(12Roll)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Depth D) (mm)
204x342x204
Specification
Double 25m rolls
Length (m)
25
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used in the toilet
4
From Japan
On 2018-05-23 16:54:07
It is very soft, comfortable to use, is pure and has a sense of cleanliness
This review is about item#9168047.
Office toilet
4
From Japan
On 2017-10-13 11:00:01
Although it is convenient if there are packs of more than 12 rolls, paper is satisfied with very good material.
This review is about item#9168056.
Used in stores
5
From Japan
On 2017-04-07 09:45:23
Improved due to the structure of the toilet, which made it easier to put on easy type
This review is about item#9168056.
household use
5
From Japan
On 2016-07-04 06:16:25
Soft and easy to use Good Very Good
This review is about item#09168056.
We will use it in the toilet for visitors, officers.
4
From Japan
On 2014-09-17 13:09:06
Paper quality is also good, I think that it is most suitable for use in a wash type toilet.
This review is about item#09168056.