Buy more than* S$200* and get FREE SHIPPING

  • ZIPLOA Safety Sneaker
  • ZIPLOA Safety Sneaker
  • ZIPLOA Safety Sneaker

ZIPLOA Safety Sneaker HZ-308

3.92 (13)
Package Qty.
Ship pack of
42.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
450(25.5cm), 450(25.5cm), 450(25.5cm)
Material (Skin)
Polyurethane, mesh, Polyurethane + mesh
Black x Navy, Black x Navy
Foot Width
4E, 4E, 4E
Material (Sole)
EVA, rubber, EVA+ rubber
Size (cm)
22.5, 22.5, 22.5
sneakers, Sneakers
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 2
Review Rating: 3.92
13 Customer Reviews
The reviews are automatic translation.
Purchase for work
From Japan
On 2017-12-06 01:18:13
I have bought the same shoes up to 10 pairs at home centers and mail order so I am handy because my feet do not steal, but the size indication on the display is incorrect on one side and the size is different and one of the insoles is missing and the height on the left and right There were times when it was necessary to confirm the product after purchase. I hope it does not matter although I have not checked this thing yet
This review is about item#09168345.
For indoor light work
From Japan
On 2017-07-17 20:50:22
Because there are many things that walk around, comfort is also well handy.
This review is about item#9168345.
Farm work · Forest walking · Agricultural machine operation
From Japan
On 2017-04-28 16:12:46
This time is the third pair of the same thing. Comfortable to wear and always wearing. Iron plate is included in front, but it does not bother me lightly
This review is about item#9168345.
Manufacture of machinery
From Japan
On 2017-01-31 17:33:57
It is quite saved, as it's hard to sell 31 cm size! It is! Thank you very much.
This review is about item#20111272.
I always wear it as work shoes of work
From Japan
On 2015-10-30 09:38:59
Since the toes are hardened, there is no worry of crushing your fingers even if your toes are heavy. I like this shoes and replace it once a year and replace it with my third time in the same shoes. I am wearing very satisfied without heavy weight too much.
This review is about item#09168336.
As a safety shoe.
From Japan
On 2015-08-20 15:46:30
It is tough and it does not matter.
This review is about item#09168311.
Shutter installation work
From Japan
On 2015-05-20 22:46:00
Because the foot size was 29 cm, I was in trouble because I could not buy it at home center, but if it is a monotary it is very rich in size and arrives soon so it will be very helpful. It is easy to wear even in summer as comfort is also light and it can not be steamed. However, when doing welding work, because the part of the instep is made of mesh sparks enter, it is blocked with a curing tape etc.
This review is about item#09168372.
Used as a shoe on site
From Japan
On 2014-02-04 18:36:05
Light and comfortable to wear.
This review is about item#09168345.
Shipping by motorcycle
From Japan
On 2013-04-02 20:16:01
Lightweight, durable and long lasting.
This review is about item#09168266.
Female shop floor shoes
From Japan
On 2009-03-24 16:44:21
Although it arrived today, the bag of silica gel contained in the box was torn, and the sphere inside was scattered. Please take care.
This review is about item#09168302.