Buy more than* S$200* and get FREE SHIPPING

  • ZIPLOA Safety Sneaker
  • ZIPLOA Safety Sneaker
  • ZIPLOA Safety Sneaker

ZIPLOA Safety Sneaker HZ-308

3.44 (9)
Item.#
09168284
Mfr.#
HZ-308
Package Qty.
1Pair
Ship pack of
1
42.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Sole)
EVA, rubber, EVA+ rubber
Size (cm)
23.5, 23.5, 23.5
Type
sneakers, Sneakers
Foot Width
4E, 4E, 4E
Material (Skin)
Polyurethane, mesh, Polyurethane + mesh
Color
Black x Navy, Black x Navy
Material (toe core)
steel, Made of steel
Standard Weight (g/1 leg)
450(25.5cm), 450(25.5cm), 450(25.5cm)
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 2
Review Rating: 3.44
9 Customer Reviews
The reviews are automatic translation.
Wearing always as work shoes of work
5
From Japan
On 2015-10-30 09:38:59
Since it has toe becomes stiff, and not worry about crushing the finger even if it takes the weight on your toes. This shoe is the same shoes third time, I bought position once a year like it. Also weight is wearing very happy not too heavy.
This review is about item#09168336.
As safety shoes.
3
From Japan
On 2015-08-20 15:46:30
No strong and problem.
This review is about item#09168311.
Installation work of the shutter
5
From Japan
On 2015-05-20 22:46:00
Although the size of the feet were in trouble if you can not buy at the hardware store for 29 centimeters, and so very helpful to reach as soon as rich in size that it is Monotarou. Since comfort stuffiness not lightly be easy to wear even in the summer. However, when the welding work is not closed by such as curing tape because it contains the spark for that part of the shell is made of mesh
This review is about item#09168372.
As overshoes of the site, use
4
From Japan
On 2014-02-04 18:36:05
Lightly, it's good comfort.
This review is about item#09168345.
Delivery by motorbike
5
From Japan
On 2013-04-02 20:16:01
Durable lightweight.
This review is about item#09168266.
Women's field shoes
3
From Japan
On 2009-03-24 16:44:21
But arrived today, torn bag of silica gel contained in the box, the contents of the ball was the state in which the scattering. Please take care.
This review is about item#09168302.
Car maintenance
1
From Japan
On 2009-02-16 22:49:20
Very lightly, when driving a car can also be pedal operation in normal shoes and equivalent sense. Minute the sole non-slip device is likely to decrease for soft.
This review is about item#09168327.
Light work for the inspection of the plant is the main.
1
From Japan
On 2008-06-09 10:56:24
It uses in the field work in the factory. Factory floor part in a state where the painting is the state that some oil on the floor surface is attached. There was explained that for normal work in the features of the product, but did not become useless and will dangerous slip. It was selected Miss.
This review is about item#09168302.
Women's field shoes
4
From Japan
On 2008-04-18 17:08:06
It is easy to buy at low cost. Also I think that there is no quality and comfort both problems without any voice of your painful and the like from the site.
This review is about item#09168302.