NoteBuy more than* S$150* and get FREE SHIPPING

  • Air Mate Wind, Protection Measures
  • Air Mate Wind, Protection Measures
  • Air Mate Wind, Protection Measures
  • Air Mate Wind, Protection Measures

Air Mate Wind, Protection Measures -

2.40 (5)
Package Qty.
Ship pack of
47.87 SGD
In stock
Now we ship to...
...see all
Item Feature
Cold Resistance Temperature (deg C)
Size (cm)
(Height x length vertical x) 16x50 - 70x5 - 14.5
(Body) ABS resin (fall prevention kit) string / nylon, eggplant / die-cast, nickel-plated
Heat-Resistant Temperature (deg C)
Weight (g)
Double-sided tape, fall prevention kit
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 2.40
5 Customer Reviews
The reviews are automatic translation.
Ceiling for office embedded air conditioning wind direction adjustment
From Japan
On 2016-08-16 16:08:06
When Unpacking wonder if this okay? If the see also found, but actually mounting anxiety also has Mom OK function without also out so far size. Or attachment of the double-sided tape has how much is the future judgment material
This review is about item#9168415.
Restaurant floor
From Japan
On 2015-07-26 13:24:30
terrible. Not a commodity. Attach adhesive degree of fall soon too weak. Anyway fall. Moreover, moderate price. It does not absolutely recommend
This review is about item#09168415.
Air conditioning of windbreak measures
From Japan
On 2013-09-17 09:01:46
Previously, because there was a store that was good to buy, also it was ordered. Was purchased this time, you feel like fixing force of the arm is weak slightly. In a typical fixed, so would lose the weight of the wing, there was a need to tighten quite strongly. I think that it can be used with peace of mind that you can take measures to this area.
This review is about item#09168415.
I air-conditioning of the wind
From Japan
On 2011-02-11 16:51:12
As stated in the other review, the tape is taken easy ... It seems it depends on the type of air conditioning to be attached. Direct air is no longer hit, also, is good in its own way because the air also turn.
This review is about item#09168415.
As a windbreak of the company of the ceiling air conditioning, it was purchased.
From Japan
On 2008-07-08 16:46:44
Also in the ceiling air conditioning, but it was that of the can be used, the actual installation, only the pressure-sensitive adhesive tape, mounted, was caught in three days. Because for the air conditioning, of course, moisture attaches to is obvious, should be noted and, angle adjustment as a windbreak is for the ceiling is impossible. Once balanced adhesive tape is another disabled. Pretty much-but is disappointed!