Buy more than* S$200* and get FREE SHIPPING

  • Magnet Pump MD Series Hose Type
  • Magnet Pump MD Series Hose Type
  • Magnet Pump MD Series Hose Type
  • Magnet Pump MD Series Hose Type

Magnet Pump MD Series Hose Type MD-30R-N

4.13 (15)
Item.#
09168765
Mfr.#
MD-30R-N
Package Qty.
1PC
Ship pack of
1
449.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (impeller)
GFRPP
Material (O-Rings)
FKM
Dimension W (mm)
120
Liquid Temperature Range (degree c)
0 - 80
Dimensions i (mm)
4-phi9
Dimensions e (mm)
48
Dimensions c(mm)
100
Specific Gravity
1.3
Material (spindle)
Alumina ceramics
Power (V)
Single-phase 100
Maximum Pumping Height (m)
3.8/5.4
Material (thrust bearings)
Alumina ceramics
Dimensions L (mm)
248
Rated Output (W)
45/45
Viscosity Range (mPa-s)
(When 1 SG) up to 30
Material (casing)
GFRPP
Ambient Temperature (Degree C)
0 - 40
Weight (kg)
3.5
Maximum Delivery (l/min)
32/38
Dimensions f (mm)
31
Dimensions a (mm)
40
Dimension d (mm)
60
Power Consumption (W)
60/80
Dimensions b (mm)
64
Pump Size
30
Dimension H (mm)
130
Connection
Hose connection
Hose Caliber (mm)
Suction: 20 discharge: 20
Type
Standard Type
Material (Bearing)
Fluorine resin filler containing or CFRPPS
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 2
1 star 0
Review Rating: 4.13
15 Customer Reviews
The reviews are automatic translation.
Aquarium
3
From Japan
On 2018-01-11 21:07:02
I do not know how to return it! Please return goods because they made a mistake
This review is about item#9168731.
Machine maintenance
5
From Japan
On 2017-06-30 10:08:00
Easy to use with a ground terminal I would like to attach a grounding screw to the main body instead of the fixed foot
This review is about item#9168817.
Used for pumping up liquid
5
From Japan
On 2017-05-10 14:46:56
It is more quiet and easier to handle than a motorized pump than this one. Because it is not self-priming, it is troublesome to put water priming.
This review is about item#9168747.
For hot water supply
5
From Japan
On 2017-04-10 17:52:26
We use the water supply water supply by operating the pump with the water level sensor ON / OFF. Used as the same type replacement part of the current use. If you can use it for two years it is a letter
This review is about item#9168826.
Used for pumping equipment
4
From Japan
On 2017-02-02 08:29:46
The same type that I used until now was bad for the use environment and the motor rusted and caused abnormal noise, so it was exchanged for this product. It is satisfactory performance.
This review is about item#36843222.
Move hot water between tanks
4
From Japan
On 2016-07-09 16:58:36
Use it by capping speed control. The price is reasonable and good. If the heat resistant temperature is around 100 ° C, it may be used with a little more peace of mind.
This review is about item#09168731.
Sending of aqueous solution
5
From Japan
On 2015-12-11 18:38:21
I bought a good one cheaply, this pump is strong and easy to use.
This review is about item#09168774.
Cooling of heated parts
4
From Japan
On 2015-09-24 13:27:25
It is compact and satisfied.
This review is about item#09168747.
cooler
3
From Japan
On 2015-08-19 09:00:31
It was very nice.
This review is about item#09168731.
For medicine circulation
5
From Japan
On 2015-07-29 18:59:45
I use it for medicine circulation. I saved the trouble of going to buy and I am saved because I could exchange it immediately.
This review is about item#09168756.