Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magnet Pump MD Series Hose Type
  • Magnet Pump MD Series Hose Type
  • Magnet Pump MD Series Hose Type
  • Magnet Pump MD Series Hose Type
  • Magnet Pump MD Series Hose Type

Magnet Pump MD Series Hose Type MD-20R-200N

4.24 (17)
Item.#
09168826
Mfr.#
MD-20R-200N
Package Qty.
1PC
Ship pack of
1
329.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (impeller)
GFRPP
Material (O-Rings)
FKM
Dimensions f (mm)
29
Dimensions a (mm)
44
Dimension d (mm)
45
Specific Gravity
1.1
Material (spindle)
Alumina ceramics
Power (V)
Single-phase 200
Maximum Pumping Height (m)
3.1/4.3
Material (thrust bearings)
Alumina ceramics
Dimensions L (mm)
209(203)
Type
Standard Type
Dimension W (mm)
106
Liquid Temperature Range (degree c)
0-80
Viscosity Range (mPa-s)
Up to 30 (except when a specific gravity of 1)
Material (casing)
GFRPP
Dimensions i (mm)
4-6x10
Dimensions e (mm)
39(33)
Dimensions c(mm)
90
Rated Output (W) (50Hz/60Hz)
20/20
Power Consumption (W)
40/50
Dimensions b (mm)
60
Pump Size
20
Dimension H (mm)
105(107)
Connection
Hose connection
Hose Caliber (mm)
Suction: 18 discharge: 17
Ambient Temperature (Degree C)
0-40
Weight (kg)
2.0
Maximum Delivery (l/min)
27/31
Material (Bearing)
CFRPPS or filler containing fluorine resin
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 2
1 star 0
Review Rating: 4.24
17 Customer Reviews
The reviews are automatic translation.
Icemaker
5
From Japan
On 2018-06-20 19:32:25
Because manufacturer genuine does not appear, we corresponded with this product I can use it for the time being, but ice is made properly.
This review is about item#9168731.
Water circulation
5
From Japan
On 2018-04-11 18:27:20
The amount of water sent and the water pressure are better than I expected and I am very satisfied with the water circulation. The sound is quiet. Even if a slight drainage resistance is applied, the motor does not feel a sense of heat.
This review is about item#9168756.
Aquarium
3
From Japan
On 2018-01-11 21:07:02
I do not know how to return it! Please return goods because they made a mistake
This review is about item#9168731.
Machine maintenance
5
From Japan
On 2017-06-30 10:08:00
Easy to use with a ground terminal I would like to attach a grounding screw to the main body instead of the fixed foot
This review is about item#9168817.
Used for pumping up liquid
5
From Japan
On 2017-05-10 14:46:56
It is more quiet and easier to handle than a motorized pump than this one. Because it is not self-priming, it is troublesome to put water priming.
This review is about item#9168747.
For hot water supply
5
From Japan
On 2017-04-10 17:52:26
We use the water supply water supply by operating the pump with the water level sensor ON / OFF. Used as the same type replacement part of the current use. If you can use it for two years it is a letter
This review is about item#9168826.
Used for pumping equipment
4
From Japan
On 2017-02-02 08:29:46
The same type that I used until now was bad for the use environment and the motor rusted and caused abnormal noise, so it was exchanged for this product. It is satisfactory performance.
This review is about item#36843222.
Move hot water between tanks
4
From Japan
On 2016-07-09 16:58:36
Use it by capping speed control. The price is reasonable and good. If the heat resistant temperature is around 100 ° C, it may be used with a little more peace of mind.
This review is about item#09168731.
Sending of aqueous solution
5
From Japan
On 2015-12-11 18:38:21
I bought a good one cheaply, this pump is strong and easy to use.
This review is about item#09168774.
Cooling of heated parts
4
From Japan
On 2015-09-24 13:27:25
It is compact and satisfied.
This review is about item#09168747.