Buy more than* S$200* and get FREE SHIPPING

  • Magnet Pump MD Series Hose Type
  • Magnet Pump MD Series Hose Type
  • Magnet Pump MD Series Hose Type
  • Magnet Pump MD Series Hose Type

Magnet Pump MD Series Hose Type MD-55R-200N

4.00 (11)
Item.#
09168853
Mfr.#
MD-55R-200N
Package Qty.
1PC
Ship pack of
1
599.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (impeller)
GFRPP
Material (O-Rings)
FKM
Dimensions e (mm)
62 (61)
Dimensions c(mm)
100
Rated Output (W) (50Hz/60Hz)
90/90
Power Consumption (W)
130/170
Dimensions b (mm)
64
Pump Size
55
Dimension H (mm)
155
Connection
Hose connection
Hose Caliber (mm)
Suction: 26 discharge: 26
Ambient Temperature (Degree C)
0-40
Weight (kg)
5.4
Maximum Delivery (l/min)
60/70
Viscosity Range (mPa-s)
Up to 30 (except when a specific gravity of 1)
Material (casing)
GFRPP
Dimensions f (mm)
40
Dimensions a (mm)
40
Dimension d (mm)
65
Specific Gravity
1.2
Material (spindle)
Alumina ceramics
Power (V)
Single-phase 200
Maximum Pumping Height (m)
5.6/8.2
Material (thrust bearings)
Alumina ceramics
Dimensions L (mm)
274
Type
Standard Type
Dimension W (mm)
120
Liquid Temperature Range (degree c)
0-80
Dimensions i (mm)
4 over Phi9
Material (Bearing)
CFRPPS or filler containing fluorine resin
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 2
1 star 0
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
Use in pumping equipment
4
From Japan
On 2017-02-02 08:29:46
Homozygous that had ever used abnormal noise rust is poor motor use environment was changed to the product due to an error. It is a satisfactory performance.
This review is about item#36843222.
Move the hot water between the tank
4
From Japan
On 2016-07-09 16:58:36
Used to bite the speed control. It feels good price is also affordable. Be heat-resistant temperature can be used a little more peace of mind if 100 ℃ position.
This review is about item#09168731.
Feeding the aqueous solution
5
From Japan
On 2015-12-11 18:38:21
Good thing was able to buy cheaply, this pump is easy to use and durable.
This review is about item#09168774.
Cooling of heating products
4
From Japan
On 2015-09-24 13:27:25
Compact, we are satisfied.
This review is about item#09168747.
cooler
3
From Japan
On 2015-08-19 09:00:31
It was good.
This review is about item#09168731.
Chemicals for circulation
5
From Japan
On 2015-07-29 18:59:45
It uses in medicine circulation. Eliminates the need to go to buy, have survived so was able to immediately exchange.
This review is about item#09168756.
Currently used in preparation
2
From Japan
On 2013-12-12 18:48:41
Easy to use if it is self-priming.
This review is about item#09168756.
Circulation of the lubricating oil
5
From Japan
On 2013-10-03 17:48:33
While putting the engine that does not have a filter in the garage, the engine oil pump and filter Purchase in order to be circulated. Even if the pump section is degradable resin is expanded in the oil, it is a good place that can repair by scraping. Texture is also good.
This review is about item#09168722.
Solution pump of hydroponics
5
From Japan
On 2013-09-02 13:54:58
Because of the small power, temperature rise of the solution is small. In addition, you do not have to worry about the leak because the impeller is magnet coupling.
This review is about item#09168731.
Germanium limbs bath unit
5
From Japan
On 2013-07-18 03:03:28
The previous MD10-A, was used a total of 13 years, the Toka bearing became Made in China on the way, from then replaced after three to four years, the sound is already large at the time of a new article, every 1 to 2 years It had been replaced. This product is, vibration is very quiet and very happy with the operation sound. If this is likely also it is expected in life.
This review is about item#09168731.