Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Strub Distributor Shaft Coupling / Grip Type
  • Strub Distributor Shaft Coupling / Grip Type
  • Strub Distributor Shaft Coupling / Grip Type
  • Strub Distributor Shaft Coupling / Grip Type

Strub Distributor Shaft Coupling / Grip Type G-40E

4.00 (1)
Item.#
09168905
Mfr.#
G-40E
Package Qty.
1PC
Ship pack of
1
96.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Normal Opreration Pressure
1.6
Torque Value N m (kgf cm)
Standard / 15 (150)
Thickness T (mm)
1.2
Outside Diameter D (phi mm)
72
Weight (kg)
0.5
Compatible Pipe
40A
Decannulation Resistance Performance (N)
8000
Width L (mm)
61
Screw Diameter (mm)
M8
Wrench Size (mm)
6
Rubber Lip Interval l (mm)
20
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair of the front and rear valve connecting portion
4
From Japan
On 2013-11-19 15:04:06
And the need in a short period of time of the water stop, it is very convenient because the handling is also easy. Also, I think a good place for a possible connection butt for grip expression. Since Mr. a is MonotaRo not only dealt from 25A, I appreciate if you can also handle 20A ···