Buy more than* S$200* and get FREE SHIPPING

  • Strub Distributor Shaft Coupling / Grip Type
  • Strub Distributor Shaft Coupling / Grip Type
  • Strub Distributor Shaft Coupling / Grip Type
  • Strub Distributor Shaft Coupling / Grip Type

Strub Distributor Shaft Coupling / Grip Type G-65E

4.00 (1)
Item.#
09168923
Mfr.#
G-65E
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Normal Opreration Pressure
1.6
Thickness T (mm)
2
Outside Diameter D (phi mm)
105.5
Weight (kg)
1.4
Compatible Pipe
65A
Torque Value N m (kgf cm)
Standard / 35 (350)
Width L (mm)
94
Screw Diameter (mm)
M10
Wrench Size (mm)
8
Rubber Lip Interval l (mm)
39
Decannulation Resistance Performance (N)
20000
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repairing around the valve connection
4
From Japan
On 2013-11-19 15:04:06
It is very convenient because it can be done with short water stop and handling is easy. Moreover, I think that it is a good place to be able to butt-connect because of the grip type. Since MonotaRo handles it only from 25 A, if it is gratifying if 20 A can be handled ...