Buy more than* S$200* and get FREE SHIPPING

  • Strub Distributor Shaft Coupling / Grip Type
  • Strub Distributor Shaft Coupling / Grip Type
  • Strub Distributor Shaft Coupling / Grip Type
  • Strub Distributor Shaft Coupling / Grip Type

Strub Distributor Shaft Coupling / Grip Type G-80E

4.50 (2)
Item.#
09168932
Mfr.#
G-80E
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Normal Opreration Pressure
1.6
Rubber Lip Interval l (mm)
39
Decannulation Resistance Performance (N)
28000
Width L (mm)
94
Screw Diameter (mm)
M10
Wrench Size (mm)
8
Weight (kg)
1.5
Compatible Pipe
80A
Torque Value N m (kgf cm)
Standard / 35 (350)
Thickness T (mm)
2
Outside Diameter D (phi mm)
119
Purpose
Building facility, factory plant, water and sewage, etc.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning the inner surface of the pipeline (gas pipe) It is used to clean the slag of the striking waters and other dirt
5
From Japan
On 2017-09-12 15:55:44
About Us How it is a company secret I think perhaps you all know Usability is perfect.
This review is about item#9168966.
Repairing around the valve connection
4
From Japan
On 2013-11-19 15:04:06
It is very convenient because it can be done with short water stop and handling is easy. Moreover, I think that it is a good place to be able to butt-connect because of the grip type. Since MonotaRo handles it only from 25 A, if it is gratifying if 20 A can be handled ...