Buy more than* S$200* and get FREE SHIPPING

  • Strub Distributor Shaft Coupling / Grip Type
  • Strub Distributor Shaft Coupling / Grip Type
  • Strub Distributor Shaft Coupling / Grip Type
  • Strub Distributor Shaft Coupling / Grip Type

Strub Distributor Shaft Coupling / Grip Type G-125E

4.50 (2)
Item.#
09168957
Mfr.#
G-125E
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Normal Opreration Pressure
1.6
Decannulation Resistance Performance (N)
69000
Width L (mm)
109
Screw Diameter (mm)
M14
Weight (kg)
3.7
Purpose
Building facility, factory plant, water and sewage, etc.
Compatible Pipe
125A
Torque Value N m (kgf cm)
Standard / 90 (900)
Thickness T (mm)
3.5
Outside Diameter D (phi mm)
174
Rubber Lip Interval l (mm)
43
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning the inner surface of the pipeline (gas pipe) It is used to clean the slag of the striking waters and other dirt
5
From Japan
On 2017-09-12 15:55:44
About Us How it is a company secret I think perhaps you all know Usability is perfect.
This review is about item#9168966.
Repairing around the valve connection
4
From Japan
On 2013-11-19 15:04:06
It is very convenient because it can be done with short water stop and handling is easy. Moreover, I think that it is a good place to be able to butt-connect because of the grip type. Since MonotaRo handles it only from 25 A, if it is gratifying if 20 A can be handled ...