Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Coupling
  • Pipe Coupling
  • Pipe Coupling
  • Pipe Coupling
  • Pipe Coupling

Pipe Coupling C-65E

4.00 (1)
Item.#
09168984
Mfr.#
C-65E
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
1
Width L (mm)
92
Normal Opreration Pressure
1
Dimension l (mm)
48 (effective water stop width)
Performance
(耐脱 tube performance / N)
Thickness T (mm)
1
Reference Torque (N m [kgf m])
10[100]
Screw Diameter (mm)
8
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Leak of piping
4
From Japan
On 2018-06-06 18:37:51
Whether it is an iron pipe or PVC pipe, piping with pressure regardless of hot and cold water catches perfectly.
This review is about item#9168975.