Buy more than* S$200* and get FREE SHIPPING

  • Pipe Coupling
  • Pipe Coupling
  • Pipe Coupling
  • Pipe Coupling
  • Pipe Coupling

Pipe Coupling C-100E

Item.#
09169002
Mfr.#
C-100E
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Performance
(Anti tube falling performance / N)
Thickness T (mm)
1
Reference Torque (N m [kgf m])
10[100]
Screw Diameter (mm)
8
Width L (mm)
92
Normal Opreration Pressure
1
Dimension l (mm)
48 (effective water stop width)
Weight (kg)
1.4